Zoro Homepage

Black, 24 W x 36 L

  • Mfr # 102752436

  • Zoro # G505838969


product price: $29.99
/ea

Key Features

Size
24 x 36
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102752436
Zoro #
G505838969
UPC #
818912022924
Country of Origin
India

Dimensions

Size
24 x 36

Details

Item
Entrance Mat
Color
Black

Description

Over-sized to provide more coverage, this wonderful doormat is made of 100% rubber and is impervious to the elements of weather. The adorable paw print adds a precious detail that makes this heavy-duty mat a practical and fun addition to any porch or patio area. Hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.