Zoro Homepage

Black, 30 W x 48 L

  • Mfr # 106673048

  • Zoro # G705839285


product price: $52.29
/ea

Key Features

Size
30 x 48
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106673048
Zoro #
G705839285
UPC #
840195301977
Country of Origin
India

Dimensions

Size
30 x 48

Details

Item
Entrance Mat
Color
Black

Description

Generously over-sized for your largest areas, this beautiful doormat is made of 100% rubber and is impervious to the elements of weather. Detailed scroll that emulates wrought iron, this heavy-duty mat makes a gorgeous addition to any porch or patio area. Hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.