Zoro Homepage

Black, Natural, 30 W x 48 L

  • Mfr # 104103048NP

  • Zoro # G405839387


product price: $61.99
/ea

Key Features

Size
30 x 48
Color
Black, Natural
Surface Design
Duchess
Printed Image or Message
Blank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
104103048NP
Zoro #
G405839387
UPC #
818912035085
Country of Origin
India

Dimensions

Size
30 x 48

Details

Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Duchess
Printed Image or Message
Blank

Description

Calloway Mills 104103048NP Duchess Monogram Doormat 30" x 48" (Letter NP)


  • • Over-sized to provide more coverage
  • • Heavy-duty rubber frame and back
  • • Natural coir that scrapes shoes clean
  • • All-season, colorfast and weather tolerant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.