Zoro Homepage

Black, Natural, 36 W x 72 L

  • Mfr # 107143672

  • Zoro # G505838990


product price: $135.99
/ea
Free Shipping & Returns

Key Features

Size
36 x 72
Color
Black, Natural
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107143672
Zoro #
G505838990
UPC #
840195310696
Country of Origin
India

Dimensions

Size
36 x 72

Details

Item
Entrance Mat
Color
Black, Natural

Description

Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.