
Bootscraper Doormat, Coir/Rubber, 15 in W x 15 in L
Mfr # 112961215
Zoro # G112451650
product price: $19.79
/eaKey Features
Overall Width
15 in
Overall Length
15 in
Size
15 in x 15 in
Surface Material
Coir/Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112961215
Zoro #
G112451650
UPC #
840195345926
Country of Origin
India
Dimensions
Overall Width
15 in
Overall Length
15 in
Size
15 in x 15 in
Details
Item
Bootscraper Doormat
Surface Material
Coir/Rubber
Description
Crafted from heavy-duty rubber, our product boasts near-indestructibility, enduring through heat, cold, rain, and snow with ease. An essential cleaning tool for every household, it's designed to keep messes outside and maintain the cleanliness of your indoor spaces effortlessly.Featuring built-in shoe sole and edge rubber bristles, it effectively tackles even the toughest mud and manure residues, ensuring your shoes and boots are thoroughly cleaned. Say goodbye to stubborn grime with ease.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.