This item is Discontinued.

Calloway Mills Multi, 17 W x 29 L 102451729

This item is Discontinued.

Calloway Mills

Multi, 17 W x 29 L (Discontinued)

Mfr # 102451729
Zoro # G205839211
UPC # 818912021750
Country of Origin India
Category Entrance Mats
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
102451729
Zoro #
G205839211
UPC #
818912021750
Country of Origin
India

Dimensions

Size
17 x 29

Details

Color
Multi

Description

Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.