Zoro Homepage
This item is Discontinued.
Calloway Mills Natural, Black, 18 W x 30 L 101731830

Natural, Black, 18 W x 30 L (Discontinued)

  • Mfr # 101731830
  • Zoro # G005839497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101731830
Zoro #
G005839497
UPC #
865207101734
Country of Origin
India

Dimensions

Size
18 x 30

Details

Item
Entrance Mat
Color
Natural, Black

Description

The beautiful combination of coir and rubber in this doormat make a stylish reception for your guests. While the heavy-duty rubber adds weight and elegance, the coir acts as a natural scraper on shoes to keep debris from entering your home. Sweep or hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.