Zoro Homepage

Coir/Rubber, 18 in x 30 in

  • Mfr # 110071830

  • Zoro # G812451752


product price: $23.55
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Size
30 in x 24 in
Surface Material
Coir/Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110071830
Zoro #
G812451752
UPC #
840195333930
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Size
30 in x 24 in

Details

Surface Material
Coir/Rubber

Description

Made of durable coir and rubber, this thin mat is an excellent choice for low opening doors. The absorbent coir makes this product an excellent choice for drying wet shoes and boots. Shake, vacuum or hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.