Coir/Rubber, 24 in x 36 in
- Mfr # 110072436
- Zoro # G412451701
product price:Â
$
32.39
/ea
Key Features
Overall Width
24 in
Overall Length
36 in
Size
36 in x 18 in
Surface Material
Coir/Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 110072436
- Zoro #
- G412451701
- UPC #
- 840195333947
- Country of Origin
- India
Dimensions
- Overall Width
- 24 in
- Overall Length
- 36 in
- Size
- 36 in x 18 in
Details
- Surface Material
- Coir/Rubber
Description
Over-sized to provide more coverage, this beautiful combination of coir and rubber make a stylish, yet durable reception for your guests. While the heavy-duty rubber adds weight and elegance, the coir acts as a natural scraper on shoes to keep debris from entering your home. Sweep or hose clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.