Zoro Homepage

Coir/Rubber, 24 in x 36 in

  • Mfr # 110082436

  • Zoro # G412451664


product price: $30.79
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Size
36 in x 18 in
Surface Material
Coir/Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
110082436
Zoro #
G412451664
UPC #
840195333961
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
36 in
Size
36 in x 18 in

Details

Surface Material
Coir/Rubber

Description

Over-sized to provide more coverage, this beautiful combination of coir and rubber make a stylish, yet durable reception for your guests. While the heavy-duty rubber adds weight and elegance, the coir acts as a natural scraper on shoes to keep debris from entering your home. Sweep or hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.