
Door Mat, Gold, Black, Natural, 18 in W x 30 in L
Mfr # 10001GOLDZ
Zoro # G912841491
product price: $32.99
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Size
18"x30"
Color
Gold, Black, Natural
Surface Design
Prestige
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10001GOLDZ
Zoro #
G912841491
UPC #
836754010947
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18"x30"
Details
Item
Door Mat
Color
Gold, Black, Natural
Surface Design
Prestige
Printed Image or Message
Letter - Z
Face Material Weight
5.5
Description
Calloway Mill 10001GOLDZ Prestige Gold Monogram Doormat 18" x 30" (Letter Z)
- • All-season, colorfast and weather tolerant
- • Heavy-duty gold rubber border with monogram coir center
- • 60% Rubber, 40% Coir
- • Dimensions: 18” x 30” x 1”
- • Makes a great gift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.