
Doormat, Coir, 18 in W x 30 in L
Mfr # 112871830
Zoro # G812451851
product price: $24.69
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Size
30 in x 18 in
Surface Material
Coir
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
112871830
Zoro #
G812451851
UPC #
840195345605
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
30 in x 18 in
Details
Item
Doormat
Surface Material
Coir
Printed Image or Message
Botanical Garden
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and weather tolerant. Expertly made by hand of 100% coir, this durable, heavy-duty doormat is earth friendly, naturally abrasive to scrape shoes clean, retains its shape and absorbs moisture. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Average height is 1-1/2 thru 2'' thick. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.