Zoro Homepage

Doormat, Coir, 24 in W x 36 in L

  • Mfr # 112852436

  • Zoro # G112451810


product price: $40.15
/ea

Key Features

Overall Width
24 in
Overall Length
36 in
Size
36 in x 24 in
Surface Material
Coir
Printed Image or Message
Fields of Diasy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112852436
Zoro #
G112451810
UPC #
840195345551
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
36 in
Size
36 in x 24 in

Details

Item
Doormat
Surface Material
Coir
Printed Image or Message
Fields of Diasy

Description

Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and weather tolerant. Expertly made by hand of 100% coir, this durable, heavy-duty doormat is earth friendly, naturally abrasive to scrape shoes clean, retains its shape and absorbs moisture. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Average height is 1-1/2 thru 2'' thick. Vacuum, sweep or lightly hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.