
Doormat, Coir, 36 in W x 60 in L
Mfr # 106613660
Zoro # G612451921
product price: $76.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
60 in
Surface Material
Coir
Printed Image or Message
Poly Hello Indoor/Outdoor Mat
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
106613660
Zoro #
G612451921
UPC #
840195301168
Country of Origin
India
Dimensions
Overall Width
36 in
Overall Length
60 in
Details
Item
Doormat
Surface Material
Coir
Printed Image or Message
Poly Hello Indoor/Outdoor Mat
Description
Poly HelloMats are made of durable polypropylene that is tightly woven to prevent matting and wear marks. Versatile and functional, these indoor/outdoor mats create flooring solutions effortlessly, giving distinction to any area while looking fashionable in today's most popular colors. Non-slip, resilient rubber backing provides added strength and durability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.