Shop CALLOWAY MILLS
See all product information
Create Account
Doormat, Coir/Vinyl, 17 in W x 29 in L
- Mfr # 106981729
- Zoro # G112451742
product price:Â
$
23.59
/ea
Key Features
Overall Width
17 in
Overall Length
29 in
Size
29 in x 17 in
Surface Material
Coir/Vinyl
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 106981729
- Zoro #
- G112451742
- UPC #
- 840195304633
- Country of Origin
- India
- Item
- Doormat
- Surface Material
- Coir/Vinyl
Dimensions
- Overall Width
- 17 in
- Overall Length
- 29 in
- Size
- 29 in x 17 in
Description
Made of coir, a dense fiber that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement and retain their shape. For best results keep in a sheltered area such as a covered porch. Vacuum, sweep or lightly hose clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.