Shop CALLOWAY MILLS
See all product information
Create Account
Doormat, Coir/Vinyl, 24 in W x 36 in L
- Mfr # 111962436
- Zoro # G812452001
product price:Â
$
30.79
/ea
Key Features
Overall Width
24 in
Overall Length
36 in
Size
36 in x 24 in
Surface Material
Coir/Vinyl
Printed Image or Message
Personalized Miss Classroom
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 111962436
- Zoro #
- G812452001
- UPC #
- 840195344066
- Country of Origin
- India
Dimensions
- Overall Width
- 24 in
- Overall Length
- 36 in
- Size
- 36 in x 24 in
Details
- Item
- Doormat
- Surface Material
- Coir/Vinyl
- Printed Image or Message
- Personalized Miss Classroom
Description
Made of coir, a dense fiber that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement and retain their shape. For best results keep in a sheltered area such as a covered porch. Vacuum, sweep or lightly hose clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.