Doormat, Coir/Vinyl, 24 in W x 48 in L

  • Mfr # 112112448

  • Zoro # G512451724


product price: $46.19
/ea

Key Features

Overall Width
24 in
Overall Length
48 in
Size
48 in x 24 in
Surface Material
Coir/Vinyl
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
112112448
Zoro #
G512451724
UPC #
840195344547
Country of Origin
India

Dimensions

Overall Width
24 in
Overall Length
48 in
Size
48 in x 24 in

Details

Item
Doormat
Surface Material
Coir/Vinyl
Printed Image or Message
Hello With Border

Description

Made of coir, a dense fiber that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement and retain their shape. For best results keep in a sheltered area such as a covered porch. Vacuum, sweep or lightly hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.