
Doormat, Coir/Vinyl, 30 in W x 48 in L
Mfr # 111823048
Zoro # G312452044
product price: $64.25
/eaKey Features
Overall Width
30 in
Overall Length
48 in
Size
48 in x 30 in
Surface Material
Coir/Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
111823048
Zoro #
G312452044
UPC #
840195343670
Country of Origin
India
Dimensions
Overall Width
30 in
Overall Length
48 in
Size
48 in x 30 in
Details
Item
Doormat
Surface Material
Coir/Vinyl
Printed Image or Message
This is Us
Description
Made of coir, a dense fiber that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement and retain their shape. For best results keep in a sheltered area such as a covered porch. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.