Shop CALLOWAY MILLS
See all product information
Create Account
Doormat, Coir/Vinyl, 36 in W x 72 in L
- Mfr # 108333672
- Zoro # G312451894
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Overall Width
36 in
Overall Length
72 in
Surface Material
Coir/Vinyl
Printed Image or Message
Kenzo Hola
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108333672
- Zoro #
- G312451894
- UPC #
- 840195319224
- Country of Origin
- India
Dimensions
- Overall Width
- 36 in
- Overall Length
- 72 in
Details
- Item
- Doormat
- Surface Material
- Coir/Vinyl
- Printed Image or Message
- Kenzo Hola
Description
Made of coir, a dense fiber that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement and retain their shape. For best results keep in a sheltered area such as a covered porch. Vacuum, sweep or lightly hose clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.