
Doormat, Polypropelyne, 18 in W x 30 in L
Mfr # 108811830
Zoro # G512451854
product price: $18.49
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Size
18 in x 30 in
Surface Material
Polypropelyne
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
108811830
Zoro #
G512451854
UPC #
840195320527
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 in x 30 in
Details
Item
Doormat
Surface Material
Polypropelyne
Description
Mats are made of durable polypropylene that is tightly woven to prevent matting and wear marks. Durable rubber backing adds to their strength, making them versatile and functional. Usable indoor or outdoor, these mats create flooring solutions effortlessly, giving distinction to any area while looking fashionable in today's most popular colors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.