Zoro Homepage

Doormat, Polypropelyne, 18 in W x 30 in L

  • Mfr # 108871830

  • Zoro # G812451868


product price: $18.49
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Size
18 in x 30 in
Surface Material
Polypropelyne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
108871830
Zoro #
G812451868
UPC #
840195320589
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Size
18 in x 30 in

Details

Item
Doormat
Surface Material
Polypropelyne

Description

Mats are made of durable polypropylene that is tightly woven to prevent matting and wear marks. Durable rubber backing adds to their strength, making them versatile and functional. Usable indoor or outdoor, these mats create flooring solutions effortlessly, giving distinction to any area while looking fashionable in today's most popular colors.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.