Zoro Homepage

Doormat, Rubber, 18 in W x 30 in L

  • Mfr # 103571830

  • Zoro # G012451699


product price: $29.99
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Surface Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103571830
Zoro #
G012451699
UPC #
818912021606
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Size
18 x 30

Details

Item
Doormat
Surface Material
Rubber

Description

Welcome your guests with this beautiful doormat that is made of 100% rubber and impervious to the elements of weather. Detailed scroll that emulates wrought iron, this heavy-duty mat makes a gorgeous addition to any porch or patio area. Extremely durable, won't mold or mildew. Hose clean.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.