
Doormat, Rubber, 24 in W x 36 in L
Mfr # 102702436
Zoro # G912451843
product price: $41.15
/eaKey Features
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Surface Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
102702436
Zoro #
G912451843
UPC #
840195338751
Country of Origin
India
Dimensions
Overall Width
24 in
Overall Length
36 in
Size
24 x 36
Details
Item
Doormat
Surface Material
Rubber
Description
True Step Mats are heavy-duty, durable mats designed for low profile door clearance. Excellent for commercial or residential use, this open circle design drains itself to keep water from ponding while it scrapes shoes clean, keeping debris from your home or business. Hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.