Shop CALLOWAY MILLS
See all product information
Create Account
Doormat, Rubber, Black
- Mfr # 103681830
- Zoro # G005839541
product price:Â
$
19.55
/ea
Key Features
Size
18 x 30
Color
Black
Surface Material
Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 103681830
- Zoro #
- G005839541
- UPC #
- 818912021910
- Country of Origin
- India
- Item
- Doormat
- Color
- Black
- Surface Material
- Rubber
Dimensions
- Size
- 18 x 30
Description
Welcome your guests with this beautiful doormat that is made of 100% rubber and impervious to the elements of weather. Detailed scroll that emulates wrought iron, this heavy-duty mat makes a gorgeous addition to any porch or patio area. Extremely durable, won’t mold or mildew. Hose clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.