
Doormat, Rubber, Black
Mfr # 103711830
Zoro # G005839091
product price: $20.99
/eaKey Features
Size
18 x 30
Color
Black
Surface Material
Rubber
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103711830
Zoro #
G005839091
UPC #
818912021941
Country of Origin
India
Dimensions
Size
18 x 30
Details
Item
Doormat
Color
Black
Surface Material
Rubber
Description
Welcome your guests with this beautiful doormat that is made of 100% rubber and impervious to the elements of weather. Detailed scroll that emulates wrought iron, this heavy-duty mat makes a gorgeous addition to any porch or patio area. Extremely durable, won’t mold or mildew. Hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.