Shop CALLOWAY MILLS
See all product information
Create Account
Entrance Mat, 17 x 29, Black
- Mfr # 104083048
- Zoro # G105839472
product price:Â
$
67.99
/ea
Key Features
Size
30 x 48
Surface Material
17 x 29
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 104083048
- Zoro #
- G105839472
- UPC #
- 818912023570
- Country of Origin
- India
- Item
- Entrance Mat
- Color
- Black
- Surface Material
- 17 x 29
Dimensions
- Size
- 30 x 48
Description
Generously over-sized for your largest areas, this beautiful doormat is made of 100% rubber and is impervious to the elements of weather. Detailed scroll that emulates wrought iron, this heavy-duty mat makes a gorgeous addition to any porch or patio area. Hose clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.