
Entrance Mat, 17 x 29, Black, Beige
Mfr # 104111830
Zoro # G405839356
product price: $22.59
/eaKey Features
Size
18 x 30
Color
Black, Beige
Surface Material
17 x 29
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104111830
Zoro #
G405839356
UPC #
818912023600
Country of Origin
India
Dimensions
Size
18 x 30
Details
Item
Entrance Mat
Color
Black, Beige
Surface Material
17 x 29
Description
Made of heavy-duty rubber with a polypropylene center, this extremely durable mat is one of the strongest doormats available for residential use. Excellent for muddy boots or snow as the indestructible center scrapes the worst boots and shoes clean. Fade resistant, weather tolerant and won't crack or buckle. Hoses clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.