Entrance Mat, Coir, Black
Mfr # 104842248
Zoro # G305839418
product price: $41.99
/eaKey Features
Size
22 x 48
Color
Black
Surface Material
Coir
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104842248
Zoro #
G305839418
UPC #
818912029312
Country of Origin
India
Dimensions
Size
22 x 48
Details
Item
Entrance Mat
Color
Black
Surface Material
Coir
Description
Over-sized to provide more coverage, this beautiful doormat is made of 100% rubber and is impervious to the elements of weather. Detailed scroll that emulates wrought iron, this heavy-duty mat makes a gorgeous addition to any porch or patio area. Hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.