
Entrance Mat, Coir, Multi
Mfr # 103321846
Zoro # G605839545
product price: $56.69
/eaKey Features
Size
18 x 46
Color
Multi
Surface Material
Coir
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
103321846
Zoro #
G605839545
UPC #
810016560258
Country of Origin
India
Dimensions
Size
18 x 46
Details
Item
Entrance Mat
Color
Multi
Surface Material
Coir
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and weather tolerant. Expertly made by hand of 100% coir, this durable, heavy-duty doormat is earth friendly, naturally abrasive to scrape shoes clean, retains its shape and absorbs moisture. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Average height is 11⁄2” – 2” thick. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.