
Entrance Mat, Coir, Sea Green, Black
Mfr # 105791729WELC
Zoro # G505839355
product price: $21.99
/eaKey Features
Size
17 x 29
Color
Sea Green, Black
Backing Material
Vinyl
Surface Material
Coir
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105791729WELC
Zoro #
G505839355
UPC #
818912036525
Country of Origin
India
Dimensions
Size
17 x 29
Details
Item
Entrance Mat
Color
Sea Green, Black
Backing Material
Vinyl
Surface Material
Coir
Description
Made of natural coir, a dense fiber that is naturally mold and mildew resistant. Coir is a renewable resource that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement, coir doormats are weather tolerant absorb moisture and retain their shape. For best results keep in a sheltered area such as a covered porch, keeping extreme moisture and sunlight to a minimum. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.