Shop CALLOWAY MILLS
See all product information
Create Account
Entrance Mat, Coir/Rubber, Natural, Black
- Mfr # 100091830
- Zoro # G405839219
product price:Â
$
18.89
/ea
Key Features
Size
18 x 30
Color
Natural, Black
Surface Material
Coir/Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100091830
- Zoro #
- G405839219
- UPC #
- 836754100099
- Country of Origin
- India
- Item
- Entrance Mat
- Color
- Natural, Black
- Surface Material
- Coir/Rubber
Dimensions
- Size
- 18 x 30
Description
The beautiful combination of coir and rubber in this doormat make a stylish reception for your guests. While the heavy-duty rubber adds weight and elegance, the coir acts as a natural scraper on shoes to keep debris from entering your home. Sweep or hose clean.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.