
Entrance Mat, Coir/Vinyl, 20 in W x 34 in L
Mfr # 107412034
Zoro # G612451907
product price:Â $21.59
/eaKey Features
Overall Width
20 in
Overall Length
34 in
Size
20 x 34
Surface Material
Coir/Vinyl
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
107412034
Zoro #
G612451907
UPC #
840195330151
Country of Origin
India
Dimensions
Overall Width
20 in
Overall Length
34 in
Size
20 x 34
Details
Item
Entrance Mat
Surface Material
Coir/Vinyl
Description
Made of coir, a dense fiber that is durable and coarse, excellent for scraping shoes clean. Vinyl backed for increased durability and to help prevent movement and retain their shape. For best results keep in a sheltered area such as a covered porch. Vacuum, sweep or lightly hose clean.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.