Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Entrance Mat, Polypropylene, Evergreen

  • Mfr # 14EVG1020

  • Zoro # G105839878


product price: $1,582.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Size
120 x 240
Backing Material
Rubber
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14EVG1020
Zoro #
G105839878
UPC #
836754190939
Country of Origin
United States

Dimensions

Size
120 x 240

Details

Item
Entrance Mat
Color
Evergreen
Backing Material
Rubber
Surface Material
Polypropylene

Description

Teton mats are a waterhog product, renowned for its high-quality construction and wear-ability. Durable polypropylene and rubber backing make these low profile mats an excellent choice for commercial or home use as they tolerate extreme traffic without matting down. Absorbent and easy to clean, these mats aggressively clean shoes, withstand all weather conditions and are colorfast.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.