Zoro Homepage

Entrance Mat, Polypropylene, Natural, Silver

  • Mfr # 103153660

  • Zoro # G708118363


product price: $43.29
/ea

Key Features

Size
36" x 60"
Color
Natural, Silver
Surface Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103153660
Zoro #
G708118363
UPC #
818912020876
Country of Origin
India

Dimensions

Size
36" x 60"

Details

Item
Entrance Mat
Color
Natural, Silver
Surface Material
Polypropylene

Description

Poly Hello mats are made of durable polypropylene that is tightly woven to prevent matting and wear marks Versatile and functional, these indooroutdoor mats create flooring solutions effortlessly, giving distinction to any area while looking fashionable in todays most popular colors Nonslip, resilient rubber backing provides added strength and durability

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.