
Entrance Mat, Polypropylene, Yellow
Mfr # 14YEL0420
Zoro # G705839872
product price: $618.99
/ea
Free Shipping & Returns
Key Features
Size
48 x 240
Backing Material
Rubber
Surface Material
Polypropylene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14YEL0420
Zoro #
G705839872
UPC #
836754190243
Country of Origin
United States
Dimensions
Size
48 x 240
Details
Item
Entrance Mat
Color
Yellow
Backing Material
Rubber
Surface Material
Polypropylene
Description
Teton mats are a waterhog product, renowned for its high-quality construction and wear-ability. Durable polypropylene and rubber backing make these low profile mats an excellent choice for commercial or home use as they tolerate extreme traffic without matting down. Absorbent and easy to clean, these mats aggressively clean shoes, withstand all weather conditions and are colorfast.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.