
Garbo Monogram Door Mat, Extra-thick 2' x 3' x 1.50'' Letter NP
Mfr # 180072436NP
Zoro # G412843490
product price: $66.49
/eaKey Features
Color
Black, Natural
Surface Design
Garbo
Printed Image or Message
Blank
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180072436NP
Zoro #
G412843490
UPC #
840195306347
Country of Origin
India
Dimensions
Size
24"x36"
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Garbo
Printed Image or Message
Blank
Description
Calloway Mills 180072436NP Garbo Monogram Doormat, Extra-thick 2' x 3' x 1.50" (Letter NP)
- • Over-sized to provide more coverage
- • 100% natural coir
- • All-season, colorfast and weather tolerant
- • Extra-thick, extremely durable
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.