Monogram Door Mat, Black, Natural, 17 in W x 29 in L
- Mfr # 108201729S
- Zoro # G512843338
product price:
$
34.95
/ea
Key Features
Overall Width
17 in
Overall Length
29 in
Size
17 x 29
Color
Black, Natural
Surface Design
Laurel Wreath
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 108201729S
- Zoro #
- G512843338
- UPC #
- 840195311426
- Country of Origin
- India
Dimensions
- Overall Width
- 17 in
- Overall Length
- 29 in
- Size
- 17 x 29
Details
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Printed Image or Message
- Letter S
- Surface Design
- Laurel Wreath
- Face Material Weight
- 5
- Series
- Laurel Wreath
Description
Calloway Mills Laurel Wreath Doormat, 17" x 29" (Letter S)
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.