
Monogram Door Mat, Black, Natural, 17 in W x 29 in L
Mfr # 108211729J
Zoro # G512842911
product price: $36.39
/eaKey Features
Overall Width
17 in
Overall Length
29 in
Size
17 x 29
Color
Black, Natural
Series
Barron
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
108211729J
Zoro #
G512842911
UPC #
840195311860
Country of Origin
India
Dimensions
Overall Width
17 in
Overall Length
29 in
Size
17 x 29
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Barron
Surface Design
Barron
Printed Image or Message
Letter J
Face Material Weight
5
Description
Calloway Mills Barron Doormat, 17" x 29" (Letter J)
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 17" x 29" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.