Monogram Door Mat, Black, Natural, 17 in W x 29 in L

  • Mfr # 108241729J

  • Zoro # G512842997


product price:  $37.99
/ea

Key Features

Overall Width
17 in
Overall Length
29 in
Size
17 x 29
Color
Black, Natural
Face Material Weight
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
108241729J
Zoro #
G512842997
UPC #
840195312386
Country of Origin
India

Dimensions

Overall Width
17 in
Overall Length
29 in
Size
17 x 29

Details

Item
Monogram Door Mat
Color
Black, Natural
Face Material Weight
5
Series
Imperial
Printed Image or Message
Letter J
Surface Design
Imperial

Description

Calloway Mills Imperial Doormat, 17" x 29" (Letter J)


  • • All-season, colorfast and weather tolerant
  • • Durable coir that scrapes shoes clean
  • • Vinyl backing to help prevent movement
  • • Dimensions: 17" x 29" x 0.60"

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.