Monogram Door Mat, Black, Natural, 17 in W x 41 in L

  • Mfr # 170011741B

  • Zoro # G913348401


product price:  $37.25
/ea

Key Features

Overall Width
17 in
Overall Length
41 in
Color
Black, Natural
Face Material Weight
7
Surface Design
Rubber W/ Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
170011741B
Zoro #
G913348401
UPC #
836754170191
Country of Origin
India

Dimensions

Overall Width
17 in
Overall Length
41 in
Size
17 x 41

Details

Item
Monogram Door Mat
Color
Black, Natural
Face Material Weight
7
Printed Image or Message
Letter B
Surface Design
Rubber W/ Insert

Description

Calloway Mills 170011741B Rubber Monogram Doormat 17" x 41" (Letter B)



Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.