Shop CALLOWAY MILLS
See all product information
Create Account
Monogram Door Mat, Black, Natural, 18 in W x 30 in L
- Mfr # 100061830P
- Zoro # G512842973
product price:
$
31.15
/ea
Key Features
Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Series
Rembrandt
Face Material Weight
5
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100061830P
- Zoro #
- G512842973
- UPC #
- 836754011654
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Series
- Rembrandt
- Printed Image or Message
- Letter P
- Face Material Weight
- 5
- Surface Design
- Rembrandt
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
- Size
- 18 x 30
Description
Calloway Mills 100061830P Rembrandt Monogram Doormat 18" x 30" (Letter P)
- • All-season, colorfast and weather tolerant
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • Dimensions: 18" x 30" x 1"
- • Makes a great gift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.