Monogram Door Mat, Black, Natural, 18 in W x 30 in L

  • Mfr # 100061830T

  • Zoro # G012842923


product price:  $33.65
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Face Material Weight
5
Surface Design
Rembrandt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
100061830T
Zoro #
G012842923
UPC #
836754011692
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Size
18 x 30

Details

Item
Monogram Door Mat
Color
Black, Natural
Printed Image or Message
Letter T
Face Material Weight
5
Surface Design
Rembrandt
Series
Rembrandt

Description

Calloway Mills 100061830T Rembrandt Monogram Doormat 18" x 30" (Letter T)


  • • All-season, colorfast and weather tolerant
  • • Heavy-duty rubber frame and back
  • • Natural coir that scrapes shoes clean
  • • Dimensions: 18" x 30" x 1"
  • • Makes a great gift

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.