
Monogram Door Mat, Black, Natural, 18 in W x 30 in L
Mfr # 100101830I
Zoro # G912841248
product price: $33.99
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Series
Ornate Scroll
Surface Design
Ornate Scroll
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100101830I
Zoro #
G912841248
UPC #
836754010237
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Black, Natural
Printed Image or Message
Letter I
Series
Ornate Scroll
Surface Design
Ornate Scroll
Face Material Weight
5
Description
Calloway Mills 100101830I Ornate Scroll Monogram Doormat 18" x 30" (Letter I)
- • All-season, colorfast and weather tolerant
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • Dimensions: 18" x 30" x 1"
- • Makes a great gift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.