Monogram Door Mat, Black, Natural, 18 in W x 30 in L
- Mfr # 100101830M
- Zoro # G112841178
product price:
$
37.89
/ea
Key Features
Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Series
Ornate Scroll
Surface Design
Ornate Scroll
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 100101830M
- Zoro #
- G112841178
- UPC #
- 836754010275
- Country of Origin
- India
- Item
- Monogram Door Mat
- Color
- Black, Natural
- Series
- Ornate Scroll
- Surface Design
- Ornate Scroll
- Face Material Weight
- 5
- Printed Image or Message
- Letter M
Dimensions
- Overall Width
- 18 in
- Overall Length
- 30 in
- Size
- 18 x 30
Description
Calloway Mills 100101830M Ornate Scroll Monogram Doormat 18" x 30" (Letter M)
- • All-season, colorfast and weather tolerant
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • Dimensions: 18" x 30" x 1"
- • Makes a great gift
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.