
Monogram Door Mat, Black, Natural, 18 in W x 30 in L
Mfr # 101631830B
Zoro # G512843734
product price: $30.79
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Color
Black, Natural
Surface Design
General
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101631830B
Zoro #
G512843734
UPC #
810016569558
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Design
General
Face Material Weight
7
Printed Image or Message
Letter B
Description
Calloway Mills 101631830B The General Monogram Doormat, 18" x 30", Letter B
- • All-season, colorfast and weather tolerant
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • Dimensions: 18" x 30" x 1"
- • Makes a great gift
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.