
Monogram Door Mat, Black, Natural, 18 in W x 30 in L
Mfr # 104131830S
Zoro # G012842329
product price: $23.15
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Surface Design
Gabriel
Series
Gabriel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
104131830S
Zoro #
G012842329
UPC #
810016561095
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Gabriel
Series
Gabriel
Face Material Weight
6
Printed Image or Message
Letter S
Description
Calloway Mills 104131830S Gabriel Monogram Doormat, 18" x 30" (Letter S)
- • Over-sized to provide more coverage
- • Heavy-duty rubber frame and back
- • Natural coir that scrapes shoes clean
- • All-season, colorfast and weather tolerant
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.