
Monogram Door Mat, Black, Natural, 18 in W x 30 in L
Mfr # 153621830G
Zoro # G012841247
product price: $27.99
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Size
17 x 29
Color
Black, Natural
Series
Urban Chic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153621830G
Zoro #
G012841247
UPC #
836754916713
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
17 x 29
Details
Item
Monogram Door Mat
Color
Black, Natural
Series
Urban Chic
Face Material Weight
5
Surface Design
Urban Chic
Printed Image or Message
Letter G
Description
Calloway Mills 153621830G Urban Chic Monogram Doormat 17" x 29" (Letter G)
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 18" x 30" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.