
Monogram Door Mat, Black, Natural, 18 in W x 30 in L
Mfr # 153621830R
Zoro # G512841747
product price: $27.99
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Size
17 x 29
Color
Black, Natural
Surface Design
Urban Chic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
153621830R
Zoro #
G512841747
UPC #
836754916829
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
17 x 29
Details
Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Urban Chic
Series
Urban Chic
Printed Image or Message
Letter R
Face Material Weight
5
Description
Calloway Mills 153621830R Urban Chic Monogram Doormat 17" x 29" (Letter R)
- • All-season, colorfast and weather tolerant
- • Durable coir that scrapes shoes clean
- • Vinyl backing to help prevent movement
- • Dimensions: 18" x 30" x 0.60"
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.