Monogram Door Mat, Black, Natural, 18 in W x 30 in L

  • Mfr # 180071830J

  • Zoro # G512842294


product price:  $36.99
/ea

Key Features

Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Surface Design
Garbo
Face Material Weight
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
180071830J
Zoro #
G512842294
UPC #
836754000634
Country of Origin
India

Dimensions

Overall Width
18 in
Overall Length
30 in
Size
18 x 30

Details

Item
Monogram Door Mat
Color
Black, Natural
Surface Design
Garbo
Face Material Weight
6
Series
Garbo
Printed Image or Message
Letter J

Description

Calloway Mills 180071830J Garbo Monogram Doormat, Extra-thick 18" x 30" x 1.50" (Letter J)


  • • 100% natural coir
  • • All-season, colorfast and weather tolerant
  • • Extra-thick, extremely durable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.