
Monogram Door Mat, Black, Natural, 18 in W x 30 in L
Mfr # 180081830P
Zoro # G012841148
product price: $36.99
/eaKey Features
Overall Width
18 in
Overall Length
30 in
Color
Black, Natural
Face Material Weight
6
Surface Design
Pantera
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
180081830P
Zoro #
G012841148
UPC #
836754001501
Country of Origin
India
Dimensions
Overall Width
18 in
Overall Length
30 in
Size
18 x 30
Details
Item
Monogram Door Mat
Color
Black, Natural
Face Material Weight
6
Surface Design
Pantera
Printed Image or Message
Letter P
Series
Pantera
Description
Calloway Mills 180081830P Pantera Monogram Doormat, Extra-thick, 18" x 30" (Letter P)
- • All-season, colorfast and weather tolerant
- • 100% natural coir
- • Extra-thick, extremely durable
- • Dimensions: 18” x 30” x 1.50”
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.